Shop BANDO
See all product information
Create Account
5 BAND V-BELT
Mfr # B136
Zoro # G223394686
product price:Â $401.99
/ea
Free Shipping & Returns
Key Features
Industry Number
B136
V-Belt Section
B
Belt Series
Power King
Standards
ARPM
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B136
Zoro #
G223394686
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
0.41 in
Outside Length
139 in
Top Width
0.66 in
Details
Industry Number
B136
V-Belt Section
B
Belt Series
Power King
Item
Classical V-Belt
Standards
ARPM
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 140 Degrees F
Material
SBR Blend
Number of Ribs
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.