Shop BANDO
See all product information
Create Account
5VK1060 V-Belt, 106 in Outside Length, 1 15/64 in Top Width, 0.63 in Thickness, 2 Ribs
Mfr # 2-5VK1060
Zoro # G9116507
product price:Â $268.56
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5V
Industry Number
5VK1060
Outside Length
106.75 in
Number of Ribs
2
Top Width
0.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2-5VK1060
Zoro #
G9116507
UPC #
649717392994
Country of Origin
Japan
Dimensions
Outside Length
106.75 in
Top Width
0.62 in
Thickness
0.63 in
For Minimum Pulley Pitch Diameter
0.69 in
Belt Trade Size
5VK
Details
Item
Banded Narrow V-Belt
V-Belt Section
5V
Industry Number
5VK1060
Number of Ribs
2
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Oil and Gas, Lumber Industry
Number of Bands
2
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Material
Rubber Compound
Edge Construction
Wrapped
Temp. Range
-22 Degrees to 140 Degrees F
Material
Chloroprene
Belt Series
Power Ace Aramid Combo
System of Measurement
Inch
Profile Type
Single-Sided
Description
V Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.