5VK2650 V-Belt, 265 in Outside Length, 3 3/32 in Top Width, 0.63 in Thickness, 5 Ribs

  • Mfr # 5-5VK2650

  • Zoro # G9108518


product price:  $1,657.73
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VK
Industry Number
5VK2650
Outside Length
265 in
Number of Ribs
5
Top Width
3 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-5VK2650
Zoro #
G9108518
UPC #
649717395896
Country of Origin
Japan

Dimensions

Outside Length
265 in
Top Width
3 3/32 in
Thickness
0.63 in
Belt Trade Size
5VK
For Minimum Pulley Pitch Diameter
0.69 in

Details

Item
V-Belt
V-Belt Section
5VK
Industry Number
5VK2650
Number of Ribs
5
Reinforcing Cord Material
Aramid
Application
Aggregate Industry, Gas Industry, Lumber Industry, Oil Industry
Standards
ARPM
Number of Bands
5
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Belt Material
Rubber

Description

V Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.