
5VK710 V-Belt, 71 in Outside Length, 1 15/64 in Top Width, 0.63 in Thickness, 2 Ribs
Mfr # 2-5VK710
Zoro # G9103907
product price:Â $173.65
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VK
Industry Number
5VK710
Outside Length
71 in
Number of Ribs
2
Top Width
1 15/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-5VK710
Zoro #
G9103907
UPC #
649717391546
Country of Origin
Japan
Dimensions
Outside Length
71 in
Top Width
1 15/64 in
Thickness
0.63 in
For Minimum Pulley Pitch Diameter
0.69 in
Belt Trade Size
5VK
Details
Item
V-Belt
V-Belt Section
5VK
Industry Number
5VK710
Number of Ribs
2
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Gas Industry, Lumber Industry, Oil Industry
Number of Bands
2
Belt Material
Rubber
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Description
V Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.