5VK950 V-Belt, 95 in Outside Length, 1 55/64 in Top Width, 0.63 in Thickness, 3 Ribs

  • Mfr # 3-5VK950

  • Zoro # G9118010


product price:  $344.39
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VK
Industry Number
5VK950
Outside Length
95 in
Number of Ribs
3
Top Width
1 55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-5VK950
Zoro #
G9118010
UPC #
649717392512
Country of Origin
Japan

Dimensions

Outside Length
95 in
Top Width
1 55/64 in
Thickness
0.63 in
For Minimum Pulley Pitch Diameter
0.69 in
Belt Trade Size
5VK

Details

Item
V-Belt
V-Belt Section
5VK
Industry Number
5VK950
Number of Ribs
3
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Gas Industry, Lumber Industry, Oil Industry
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Number of Bands
3
Belt Material
Rubber

Description

V Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.