Shop BANDO
See all product information
Create Account
5VX960 Cogged, Wedge V-Belt, 96 in Outside Length, 5/8 in Top Width, 13 mm Thickness, 1 Ribs
Mfr # 5VX960
Zoro # G3834062
product price:Â $50.45
/eaKey Features
V-Belt Type
Wedge; Cogged
V-Belt Section
5VX
Industry Number
5VX960
Number of Ribs
1
Top Width
0.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5VX960
- Zoro #
- G3834062
- UPC #
- 64971729549
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 0.62 in
- Thickness
- 0.54 in
- Outside Length
- 96 in
Details
- Item
- Narrow Cogged V-Belt
- V-Belt Type
- Wedge; Cogged
- V-Belt Section
- 5VX
- Industry Number
- 5VX960
- Number of Ribs
- 1
- Material
- Ethylene Elastomeric
- Temp. Range
- -40 Degrees to 230 Degrees F
- Groove Angle
- 41 Degrees
- Construction
- Bandless
- Core Cord
- Polyester
- Standards
- ARPM
- Reinforcing Cord Material
- Polyester
- Belt Series
- Power Ace Cog
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.