Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8M Ht Timing Belt, 1904-8M-85

  • Mfr # 1904-8M-85

  • Zoro # G3680500


product price: $276.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Pitch Length - Timing Belts
1904 mm
Number of Teeth - Timing Belts
238
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1904-8M-85
Zoro #
G3680500
UPC #
64971724219
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
1904 mm
Height
6 mm
Top Width
85 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
PowerGrip HTD
Number of Teeth - Timing Belts
238
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Material
Polychloroprene
Temp. Range
-30 to 100°C
For Use With
PowerGrip GT Sprockets
Color
Black
V-Belt Section
8M
Cover Material
Nylon
Core Cord
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.