
8VK1600 V-Belt, 160 in Outside Length, 4 in Top Width, 0.98 in Thickness, 4 Ribs
Mfr # 4-8VK1600
Zoro # G9133340
product price:Â $1,167.05
/ea
Free Shipping & Returns
Key Features
V-Belt Section
8VK
Industry Number
8VK1600
Outside Length
160 in
Number of Ribs
4
Top Width
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-8VK1600
Zoro #
G9133340
UPC #
649717397203
Country of Origin
Japan
Dimensions
Outside Length
160 in
Top Width
4 in
Thickness
0.98 in
For Minimum Pulley Pitch Diameter
1.13 in
Belt Trade Size
8VK
Details
Item
V-Belt
V-Belt Section
8VK
Industry Number
8VK1600
Number of Ribs
4
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Gas Industry, Lumber Industry, Oil Industry
Edge Construction
Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
4
Belt Material
Rubber
Description
V Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.