Shop BANDO
See all product information
Create Account
8VK1600 V-Belt, 160 in Outside Length, 6 in Top Width, 0.98 in Thickness, 6 Ribs
Mfr # 6-8VK1600
Zoro # G9108046
product price:Â $1,750.58
/ea
Free Shipping & Returns
Key Features
Belt Series
Power Ace Aramid Combo
V-Belt Section
8V
Industry Number
8VK1600
Number of Ribs
6
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-8VK1600
- Zoro #
- G9108046
- UPC #
- 649717397210
- Country of Origin
- Japan
Dimensions
- Top Width
- 1 in
- Thickness
- 0.98 in
- Outside Length
- 161 in
- For Minimum Pulley Pitch Diameter
- 1.13 in
- Belt Trade Size
- 8VK
Details
- Item
- Banded Narrow V-Belt
- Belt Series
- Power Ace Aramid Combo
- V-Belt Section
- 8V
- Industry Number
- 8VK1600
- Number of Ribs
- 6
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -22 Degrees F to 140 Degrees F
- Standards
- ARPM
- Application
- Aggregate Industry, Oil and Gas, Lumber Industry
- Belt Material
- Rubber Compound
- Number of Bands
- 6
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Material
- Chloroprene
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Description
V Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.