8VK1700 V-Belt, 170 in Outside Length, 6 in Top Width, 0.98 in Thickness, 6 Ribs

  • Mfr # 6-8VK1700

  • Zoro # G9105849


product price:  $1,859.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
8VK
Industry Number
8VK1700
Outside Length
170 in
Number of Ribs
6
Top Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-8VK1700
Zoro #
G9105849
UPC #
649717397333
Country of Origin
Japan

Dimensions

Outside Length
170 in
Top Width
6 in
Thickness
0.98 in
Belt Trade Size
8VK
For Minimum Pulley Pitch Diameter
1.13 in

Details

Item
V-Belt
V-Belt Section
8VK
Industry Number
8VK1700
Number of Ribs
6
Reinforcing Cord Material
Aramid
Application
Aggregate Industry, Gas Industry, Lumber Industry, Oil Industry
Standards
ARPM
Edge Construction
Wrapped
Number of Bands
6
Belt Material
Rubber
Resistance Properties
Heat Resistant, Oil Resistant

Description

V Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.