
8VK2240 V-Belt, 224 in Outside Length, 4 in Top Width, 0.98 in Thickness, 4 Ribs
Mfr # 4-8VK2240
Zoro # G9132546
product price:Â $1,633.87
/ea
Free Shipping & Returns
Key Features
V-Belt Section
8VK
Industry Number
8VK2240
Outside Length
224 in
Number of Ribs
4
Top Width
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-8VK2240
Zoro #
G9132546
UPC #
649717397753
Country of Origin
Japan
Dimensions
Outside Length
224 in
Top Width
4 in
Thickness
0.98 in
Belt Trade Size
8VK
For Minimum Pulley Pitch Diameter
1.13 in
Details
Item
V-Belt
V-Belt Section
8VK
Industry Number
8VK2240
Number of Ribs
4
Reinforcing Cord Material
Aramid
Application
Aggregate Industry, Gas Industry, Lumber Industry, Oil Industry
Standards
ARPM
Belt Material
Rubber
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
4
Edge Construction
Wrapped
Description
V Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.