Shop BANDO
See all product information
Create Account
8VK3000 V-Belt, 300 in Outside Length, 4 in Top Width, 0.98 in Thickness, 4 Ribs
Mfr # 4-8VK3000
Zoro # G9133821
product price:Â $2,188.22
/ea
Free Shipping & Returns
Key Features
V-Belt Section
8V
Industry Number
8VK3000
Outside Length
301 in
Number of Ribs
4
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4-8VK3000
Zoro #
G9133821
UPC #
649717398309
Country of Origin
Japan
Dimensions
Outside Length
301 in
Top Width
1 in
Thickness
0.98 in
Belt Trade Size
8VK
For Minimum Pulley Pitch Diameter
1.13 in
Details
Item
Banded Narrow V-Belt
V-Belt Section
8V
Industry Number
8VK3000
Number of Ribs
4
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Oil and Gas, Lumber Industry
Belt Material
Rubber Compound
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
4
Edge Construction
Wrapped
Belt Series
Power Ace Aramid Combo
Material
Chloroprene
Temp. Range
-22 Degrees to 140 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch
Description
V Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.