
8VK3750 V-Belt, 375 in Outside Length, 6 in Top Width, 0.98 in Thickness, 6 Ribs
Mfr # 6-8VK3750
Zoro # G9118239
product price:Â $4,102.92
/ea
Free Shipping & Returns
Key Features
V-Belt Section
8VK
Industry Number
8VK3750
Outside Length
375 in
Number of Ribs
6
Top Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6-8VK3750
Zoro #
G9118239
UPC #
649717398682
Country of Origin
Japan
Dimensions
Outside Length
375 in
Top Width
6 in
Thickness
0.98 in
For Minimum Pulley Pitch Diameter
1.13 in
Belt Trade Size
8VK
Details
Item
V-Belt
V-Belt Section
8VK
Industry Number
8VK3750
Number of Ribs
6
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Gas Industry, Lumber Industry, Oil Industry
Edge Construction
Wrapped
Number of Bands
6
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Rubber
Description
V Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.