5VK1060 V-Belt, 106 in Outside Length, 1 55/64 in Top Width, 0.63 in Thickness, 3 Ribs

  • Mfr # 3-5VK1060

  • Zoro # G9123288


product price:  $402.84
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VK
Industry Number
5VK1060
Outside Length
106 in
Number of Ribs
3
Top Width
1 55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-5VK1060
Zoro #
G9123288
UPC #
649717393007
Country of Origin
Japan

Dimensions

Outside Length
106 in
Top Width
1 55/64 in
Thickness
0.63 in
Belt Trade Size
5VK
For Minimum Pulley Pitch Diameter
0.69 in

Details

Item
V-Belt
V-Belt Section
5VK
Industry Number
5VK1060
Number of Ribs
3
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Gas Industry, Lumber Industry, Oil Industry
Belt Material
Rubber
Edge Construction
Wrapped
Number of Bands
3
Resistance Properties
Heat Resistant, Oil Resistant

Description

V Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.