8VK3150 V-Belt, 315 in Outside Length, 4 in Top Width, 0.98 in Thickness, 4 Ribs

  • Mfr # 4-8VK3150

  • Zoro # G9132239


product price:  $2,297.64
/ea
Free Shipping & Returns

Key Features

V-Belt Section
8VK
Industry Number
8VK3150
Outside Length
315 in
Number of Ribs
4
Top Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-8VK3150
Zoro #
G9132239
UPC #
649717398378
Country of Origin
Japan

Dimensions

Outside Length
315 in
Top Width
4 in
Thickness
0.98 in
For Minimum Pulley Pitch Diameter
1.13 in
Belt Trade Size
8VK

Details

Item
V-Belt
V-Belt Section
8VK
Industry Number
8VK3150
Number of Ribs
4
Reinforcing Cord Material
Aramid
Standards
ARPM
Application
Aggregate Industry, Gas Industry, Lumber Industry, Oil Industry
Belt Material
Rubber
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
4
Edge Construction
Wrapped

Description

V Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.