Shop BANDO

Auto Ddpf Raw Edge Cog, Ddpf5570

  • Mfr # DDPF5570

  • Zoro # G3852910


product price:  $41.65
/ea

Key Features

Belt Series
Bando Power Flex
Number of Ribs
1
Temp. Range
-22 Degrees to 158 Degrees F
Material
Chloroprene
Standards
RMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DDPF5570
Zoro #
G3852910
UPC #
64971742100
Country of Origin
Indonesia

Dimensions

Outside Length
57 in
Thickness
0.433 in
Top Width
0.669 in

Details

Belt Series
Bando Power Flex
Item
Raw Edge Cogged V-Belt
Number of Ribs
1
Temp. Range
-22 Degrees to 158 Degrees F
Material
Chloroprene
Standards
RMA
Reinforcing Cord Material
Polyester
V-Belt Section
17A
Industry Number
DDPF5570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.