Shop BANDO
See all product information
Create Account
Auto Ddpf Raw Edge Cog, Ddpf9500
Mfr # DDPF9500
Zoro # G3801494
product price:Â $41.89
/eaKey Features
Belt Series
Bando Power Flex
V-Belt Section
22A
Industry Number
DDPF9500
Number of Ribs
1
Top Width
0.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDPF9500
- Zoro #
- G3801494
- UPC #
- 64971742084
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 0.866 in
- Thickness
- 0.433 in
- Outside Length
- 50 in
Details
- Item
- Cogged V-Belt
- Belt Series
- Bando Power Flex
- V-Belt Section
- 22A
- Industry Number
- DDPF9500
- Number of Ribs
- 1
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 158 Degrees F
- Standards
- RMA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.