Shop BANDO
See all product information
Create Account
Auto Rpf Raw Edge Cogged, Rpf2440
Mfr # RPF2440
Zoro # G3833423
product price:Â $9.45
/eaKey Features
Belt Series
Bando RPF
V-Belt Section
11A
Industry Number
RPF2440
Number of Ribs
1
Top Width
0.374 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPF2440
- Zoro #
- G3833423
- UPC #
- 64971722676
- Country of Origin
- Thailand
Dimensions
- Top Width
- 0.374 in
- Thickness
- 0.315 in
- Outside Length
- 44 in
Details
- Item
- Cogged V-Belt
- Belt Series
- Bando RPF
- V-Belt Section
- 11A
- Industry Number
- RPF2440
- Number of Ribs
- 1
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 158 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.