Shop BANDO
See all product information
Create Account
Auto Rpf Raw Edge Cogged, Rpf3770
Mfr # RPF3770
Zoro # G3829199
product price:Â $19.89
/eaKey Features
V-Belt Section
13A
Number of Ribs
1
Thickness
0.315 in
Belt Series
Bando RPF
Industry Number
RPF3770
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RPF3770
- Zoro #
- G3829199
- UPC #
- 64971792540
- Country of Origin
- Indonesia
Dimensions
- Thickness
- 0.315 in
- Outside Length
- 77 in
- Top Width
- 0.512 in
Details
- V-Belt Section
- 13A
- Item
- Raw Edge Cogged V-Belt
- Number of Ribs
- 1
- Belt Series
- Bando RPF
- Industry Number
- RPF3770
- Temp. Range
- -22 Degrees to 158 Degrees F
- Material
- Chloroprene
- Reinforcing Cord Material
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.