Belt, 2024 mm Outside Length, 7 mm Top Width, 5 mm Thickness, 1 Ribs

  • Mfr # 7M2000

  • Zoro # G3817999


product price: $48.89
/ea

Key Features

V-Belt Section
7M
Outside Length
2024 mm
Number of Ribs
1
Top Width
7 mm
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M2000
Zoro #
G3817999
UPC #
64971741407
Country of Origin
Japan

Dimensions

Outside Length
2024 mm
Top Width
7 mm
Thickness
5 mm

Details

Item
Belt
V-Belt Section
7M
Number of Ribs
1
Material
Polyurethane
Construction
Bandless
Temp. Range
-54 to 82°F
Groove Angle
60 Degrees
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.