Shop BANDO
See all product information
Create Account
Belt, 1397 mm Outside Length, 22 mm Top Width, 8 mm Thickness, 1 Ribs
Mfr # 1422V540
Zoro # G3795912
product price:Â $68.65
/eaKey Features
V-Belt Section
V
Number of Ribs
1
Top Width
0.875 in
Thickness
8 mm
Outside Length
54.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1422V540
- Zoro #
- G3795912
- UPC #
- 64971737999
- Country of Origin
- Japan
Dimensions
- Top Width
- 0.875 in
- Thickness
- 8 mm
- Outside Length
- 54.5 in
Details
- Item
- Variable Speed V-Belt
- V-Belt Section
- V
- Number of Ribs
- 1
- Material
- Chloroprene
- Temp. Range
- -30 Degrees to 180 Degrees F
- Groove Angle
- 22 Degrees
- Construction
- Bandless
- Core Cord
- Polyester
- Industry Number
- 1422V540
- Standards
- ARPM
- Reinforcing Cord Material
- Polyester
- Belt Series
- PowerMax
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.