
Belt, 2921 mm Outside Length, 70 mm Top Width, 21 mm Thickness, 1 Ribs
Mfr # 4430V1150
Zoro # G3762400
product price: $1,064.99
/eaKey Features
V-Belt Section
RVS-I
Outside Length
2921 mm
Number of Ribs
1
Top Width
70 mm
Material
Polychloroprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4430V1150
Zoro #
G3762400
UPC #
64971738406
Country of Origin
Germany
Dimensions
Outside Length
2921 mm
Top Width
70 mm
Thickness
21 mm
Details
Item
Belt
V-Belt Section
RVS-I
Number of Ribs
1
Material
Polychloroprene
Temp. Range
-34 to 82°F
Groove Angle
30 Degrees
Construction
Banded
Core Cord
Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.