Belt, 635 mm Outside Length, 22 mm Top Width, 8 mm Thickness, 1 Ribs

  • Mfr # 1422V240

  • Zoro # G3791749


product price: $38.65
/ea

Key Features

V-Belt Section
RVS-R
Outside Length
635 mm
Number of Ribs
1
Top Width
22 mm
Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422V240
Zoro #
G3791749
UPC #
64971737976
Country of Origin
Japan

Dimensions

Outside Length
635 mm
Top Width
22 mm
Thickness
8 mm

Details

Item
Belt
V-Belt Section
RVS-R
Number of Ribs
1
Material
Polychloroprene
Groove Angle
22 Degrees
Construction
Bandless
Temp. Range
-34 to 82°F
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.