Shop BANDO
See all product information
Create Account
Cogged V-Belt, BX65, BX, NR, 68 in, 21/32 in Top Width
- Mfr # BX65
- Zoro # G4599939
product price:Â
$
19.59
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX65
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX65
- Zoro #
- G4599939
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- V-Belt Section
- BX
- Industry Number
- BX65
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Construction
- Raw Edge, Cogged
- Edge Construction
- Raw Edge
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 68 in
- Belt Trade Size
- BX
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Raw Edge, Industry Number BX65, Number of Bands 1, Outside Length 68 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Resistance Properties Heat Resistant, Oil Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.