Cogged V-Belt, C, C, 7/8 in Top Width
- Mfr # Sunrope C Fastener Open
- Zoro # G605302377
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
V-Belt Type
Classical
V-Belt Section
C
Industry Number
C
Top Width
7/8 in
Thickness
39/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Sunrope C Fastener Open
- Zoro #
- G605302377
- UPC #
- 649717474232
- Country of Origin
- Japan
- Item
- Cogged V-Belt
- V-Belt Type
- Classical
- V-Belt Section
- C
- Industry Number
- C
- Resistance Properties
- Wear Resistant
- Application
- Factory Machinery, Farm Equipment, HVAC Drives, Power Tools
- For Belt Material
- Steel
- Compatible with Series
- C
- Color
- Silver
- Fastener Type
- Hinged
- Plate Material
- Steel
- Compatible Series
- C
- Wire Color
- Silver
- For Use With
- C
Dimensions
- Top Width
- 7/8 in
- Thickness
- 39/64 in
- Belt Trade Size
- C
- For Minimum Pulley Pitch Diameter
- 10 in
- Overall Length
- 3 5/8 in
- Overall Width
- 0.875 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
Description
V Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.