Cogged V-Belt, Metric V, XPA1207, XPA, 1227 mm, 13-mm Top Width
- Mfr # XPA1207
- Zoro # G610934747
product price:Â
$
14.65
/ea
Key Features
V-Belt Type
Metric Cogged
Belt Series
Metric V
V-Belt Section
XPA
Number of Ribs
1
Top Width
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPA1207
- Zoro #
- G610934747
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Metric Cogged
- Belt Series
- Metric V
- V-Belt Section
- XPA
- Industry Number
- XPA1207
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, DIN 7753, ISO4184
- Belt Coating
- Polyester
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- Domestic Equipment, General Industry
- Number of Bands
- 1
- Belt Material
- Neoprene
- System of Measurement
- Metric
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 1227 mm
- Belt Trade Size
- XPA
- Nominal Length
- 1,225 mm
Description
Metric V-Belt, Belt Material Neoprene, Industry Number XPA1207, Number of Bands 1, Outside Length 1,227 mm, Reinforcing Cord Material Polyester, Thickness 10 mm, Top Width 12 1/2 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Domestic Equipment, General Industry, Belt Coating Polyester, Belt Series Metric V, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM, DIN 7753, ISO4184
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.