Shop BANDO
See all product information
Create Account
Cogged V-Belt, Metric V, XPB2000, XPB, 2022 mm, 16-mm Top Width
- Mfr # XPB2000
- Zoro # G910934805
product price:Â
$
35.19
/ea
Key Features
V-Belt Type
Metric Cogged
Belt Series
Metric V
V-Belt Section
XPB
Number of Ribs
1
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPB2000
- Zoro #
- G910934805
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Metric Cogged
- Belt Series
- Metric V
- V-Belt Section
- XPB
- Industry Number
- XPB2000
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, DIN 7753, ISO4184
- Belt Coating
- Polyester
- Application
- Domestic Equipment, General Industry
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Neoprene
- Number of Bands
- 1
- System of Measurement
- Metric
Dimensions
- Top Width
- 16 mm
- Thickness
- 13.5 mm
- Outside Length
- 2022 mm
- Belt Trade Size
- XPB
- Nominal Length
- 2,022 mm
Description
Metric V-Belt, Belt Material Neoprene, Industry Number XPB2000, Number of Bands 1, Outside Length 2,022 mm, Reinforcing Cord Material Polyester, Thickness 13.5 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application Domestic Equipment, General Industry, Belt Coating Polyester, Belt Series Metric V, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM, DIN 7753, ISO4184
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.