Cogged V-Belt, Metric V, XPZ750, XPZ, Ethylene Elastomeric, 762 mm, 10 mm Top Width
- Mfr # XPZ750
- Zoro # G3900748
product price:
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
V-Belt Type
Metric Cogged
Belt Series
Metric V
V-Belt Section
XPZ
Number of Ribs
1
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPZ750
- Zoro #
- G3900748
- UPC #
- 64971738448
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Metric Cogged
- Belt Series
- Metric V
- V-Belt Section
- XPZ
- Industry Number
- XPZ750
- Number of Ribs
- 1
- Material
- Ethylene Elastomeric
- Temp. Range
- -57 Degrees to 121 Degrees F
- Construction
- Bandless
- Groove Angle
- 44 Degrees
- Core Cord
- Polyester
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 762 mm
Description
This BANDO brand V-Belt has an outside length of 762 mm, a top width of 10 mm, and 1 rib. It has an XPZ section, a thickness of 8 mm, and is made of ethylene elastomeric material. It has a temperature range of -57 to 121°F.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.