Shop BANDO
See all product information
Create Account
Cogged V-Belt, Metric V, XPZ787, XPZ, 802 mm, 10 mm Top Width
- Mfr # XPZ787
- Zoro # G610934884
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
V-Belt Type
Metric Cogged
Belt Series
Metric V
V-Belt Section
XPZ
Number of Ribs
1
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPZ787
- Zoro #
- G610934884
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Metric Cogged
- Belt Series
- Metric V
- V-Belt Section
- XPZ
- Industry Number
- XPZ787
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, DIN 7753, ISO4184
- Belt Coating
- Polyester
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Application
- Domestic Equipment, General Industry
- Number of Bands
- 1
- Belt Material
- Neoprene
- System of Measurement
- Metric
Dimensions
- Top Width
- 10 mm
- Thickness
- 8 mm
- Outside Length
- 802 mm
- Belt Trade Size
- XPZ
- Nominal Length
- 800 mm
Description
Metric V-Belt, Belt Material Neoprene, Industry Number XPZ787, Number of Bands 1, Outside Length 802 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 9 1/2 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Domestic Equipment, General Industry, Belt Coating Polyester, Belt Series Metric V, Resistance Properties Heat-Resistant, Oil-Resistant, Standards ARPM, DIN 7753, ISO4184
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.