Shop BANDO
See all product information
Create Account
Cogged V-Belt, Power King, C190, C, SBR, 194 in, 0.88 in Top Width
- Mfr # C190
- Zoro # G3847003
product price:Â
$
74.89
/ea
Key Features
V-Belt Type
Classical
Belt Series
Power King
V-Belt Section
C
Number of Ribs
1
Top Width
0.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C190
- Zoro #
- G3847003
- UPC #
- 64971736774
- Country of Origin
- Thailand
- Item
- Cogged V-Belt
- V-Belt Type
- Classical
- Belt Series
- Power King
- V-Belt Section
- C
- Industry Number
- C190
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Construction
- Banded
- Groove Angle
- 40 Degrees
- Core Cord
- Polyester
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 194 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.