Shop BANDO
See all product information
Create Account
Dmxl Aramid Cord Tb, 136Dmxl6.4Uk
Mfr # 136DMXL6.4UK
Zoro # G3709033
product price:Â $18.55
/eaKey Features
Belt Trade Size
DMXL
Industry Number
136DMXL6.4UK
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 136DMXL6.4UK
- Zoro #
- G3709033
- UPC #
- 64971732939
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- DMXL
- Top Width
- 1/4 in
- Pitch Length
- 10.88 in
Details
- Item
- Timing Belt
- Industry Number
- 136DMXL6.4UK
- Tooth Shape
- Trapezoidal
- Tooth Location
- Two Sided
- Pitch
- 0.08 in
- Number of Teeth
- 136
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Aramid
- Belt Series
- Synchro-Link Double Sided
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.