Shop BANDO
See all product information
Create Account
Double V-Belt, Double V, BB55, BB, CR, 57.90 in, 0.66 in Top Width
- Mfr # BB55
- Zoro # G905301995
product price:Â
$
22.15
/ea
Key Features
V-Belt Type
Double-V
Belt Series
Double V
V-Belt Section
BB
Industry Number
BB55
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB55
- Zoro #
- G905301995
- UPC #
- 649717449674
- Country of Origin
- Indonesia
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Double V
- V-Belt Section
- BB
- Industry Number
- BB55
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Standards
- ARPM
- Application
- Agricultural Industry, Printing and Copying, Textile Industry
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Edge Construction
- Wrapped
- Resistance Properties
- Wear-Resistant, Heat-Resistant, Oil-Resistant
- Profile Type
- Double-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.53 in
- Outside Length
- 57.90 in
- Belt Trade Size
- BB
- Nominal Length
- 58 in
Description
V Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.