Shop BANDO
See all product information
Create Account
Double V-Belt, Double V, CC148, CC, CR, 152.20 in, 0.88 in Top Width
- Mfr # CC148
- Zoro # G910934928
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Double-V
Belt Series
Double V
V-Belt Section
CC
Industry Number
CC148
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC148
- Zoro #
- G910934928
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Double V
- V-Belt Section
- CC
- Industry Number
- CC148
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Standards
- ARPM
- Application
- Agricultural Industry, Printing and Copying, Textile Industry
- Belt Coating
- Polyester
- Resistance Properties
- Heat-Resistant, Oil-Resistant, Wear-Resistant
- Number of Bands
- 1
- System of Measurement
- Inch
- Profile Type
- Double-Sided
Dimensions
- Top Width
- 0.88 in
- Outside Length
- 152.20 in
- Thickness
- 0.72 in
- Belt Trade Size
- CC
- Nominal Length
- 152 in
Description
V-Belt, Industry Number CC148, Number of Bands 1, Outside Length 148 in, Reinforcing Cord Material Polyester, Thickness 0.72 in, Top Width 7/8 in, Belt Trade Size CC, V-Belt Type Cogged, Application Agricultural, Printing Machinery, Textile, Belt Coating Polyester, Belt Series Double V, Resistance Properties Heat Resistant, Oil Resistant, Stability and Fatigue Resistant, Standards ARPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.