Shop BANDO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double V-Belt, Double V, CC360, CC, CR, 364.20 in, 0.88 in Top Width
- Mfr # CC360
- Zoro # G3907039
product price:
$
274.99
/ea
Key Features
V-Belt Type
Double-V
Belt Series
Double V
V-Belt Section
CC
Industry Number
CC360
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC360
- Zoro #
- G3907039
- UPC #
- 64971736372
- Country of Origin
- Japan
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.72 in
- Outside Length
- 364.20 in
Details
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Double V
- V-Belt Section
- CC
- Industry Number
- CC360
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Standards
- ARPM
- Construction
- Banded
- Groove Angle
- 36 Degrees
- Core Cord
- Polyester
Description
This BANDO brand V-Belt has an outside length of 9246 mm, a top width of 22 mm, and 1 rib. It has a CC section, a thickness of 18 mm, is made of SBR material, and has a temperature range of -30 to 60°F.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.