Shop BANDO
See all product information
Create Account
Ds14M-2450 Timing Belt, 120-Ds14M-2450
Mfr # 120-DS14M-2450
Zoro # G3778948
product price:Â $55.25
/eaKey Features
Belt Trade Size
DS14M
Industry Number
120-DS14M-2450
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
120-DS14M-2450
Zoro #
G3778948
UPC #
64971729349
Country of Origin
Japan
Dimensions
Belt Trade Size
DS14M
Top Width
12 mm
Pitch Length
2450 mm
Details
Item
Timing Belt
Industry Number
120-DS14M-2450
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Pitch
14 mm
Number of Teeth
175
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Synchro-Link STS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.