Shop BANDO
See all product information
Create Account
Ds2M-800 Timing Belt, 40-Ds2M-800
Mfr # 40-DS2M-800
Zoro # G3807989
product price:Â $13.95
/eaKey Features
Belt Trade Size
DS2M
Industry Number
40-DS2M-800
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-DS2M-800
- Zoro #
- G3807989
- UPC #
- 64971726553
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- DS2M
- Top Width
- 4 mm
- Pitch Length
- 800 mm
Details
- Item
- Timing Belt
- Industry Number
- 40-DS2M-800
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 2 mm
- Number of Teeth
- 400
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Synchro-Link STS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.