Shop BANDO
See all product information
Create Account
Ds8M-944 Timing Belt, 250-Ds8M-944
Mfr # 250-DS8M-944
Zoro # G3769583
product price:Â $58.39
/eaKey Features
Belt Series
Synchro-Link STS
Belt Trade Size
DS8M
Number of Teeth
118
Top Width
25 mm
Tooth Location
Two Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250-DS8M-944
Zoro #
G3769583
UPC #
64971728875
Country of Origin
Japan
Dimensions
Belt Trade Size
DS8M
Top Width
25 mm
Pitch Length
944 mm
Details
Belt Series
Synchro-Link STS
Number of Teeth
118
Tooth Location
Two Sides
Belt Material
Neoprene
Pitch
8 mm
Item
Timing Belt
Industry Number
250-DS8M-944
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.