Zoro Homepage

3L250 FHP V-Belt, 25 in Outside Length, 3/8 in Top Width, 6 mm Thickness, 1 Ribs

  • Mfr # 3L250

  • Zoro # G3815722


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L250
Outside Length
25 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L250
Zoro #
G3815722
UPC #
64971744493
Country of Origin
Philippines

Dimensions

Outside Length
25 in
Top Width
3/8 in
Thickness
6 mm

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L250
Number of Ribs
1
Material
SBR
Groove Angle
37 Degrees
Construction
Banded
Temp. Range
-30 to 60°F
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.