Shop BANDO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hp-Sts S14M-1890 Tb, 800-S14M-1890 Hp
Mfr # 800-S14M-1890 HP
Zoro # G3731978
product price:Â $545.99
/eaKey Features
Belt Trade Size
S14M
Industry Number
800-S14M-1890 HP
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800-S14M-1890 HP
- Zoro #
- G3731978
- UPC #
- 64971792135
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- S14M
- Top Width
- 80 mm
- Pitch Length
- 1890 mm
Details
- Item
- Timing Belt
- Industry Number
- 800-S14M-1890 HP
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 135
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Synchro-Link HPS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.