Shop BANDO
See all product information
Create Account
Hp-Sts S5M-695 Tb, 150-S5M-695 Hp
Mfr # 150-S5M-695 HP
Zoro # G3691621
product price:Â $35.25
/eaKey Features
Belt Trade Size
S5M
Industry Number
150-S5M-695 HP
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150-S5M-695 HP
- Zoro #
- G3691621
- UPC #
- 64971791434
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- S5M
- Top Width
- 15 mm
- Pitch Length
- 695 mm
Details
- Item
- Timing Belt
- Industry Number
- 150-S5M-695 HP
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 139
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Synchro-Link HPS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.