Shop BANDO
See all product information
Create Account
Kps8M-1032 Timing Belt, 250-Kps8M-1032
Mfr # 250-KPS8M-1032
Zoro # G3770198
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
KPS8M
Industry Number
250-KPS8M-1032
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250-KPS8M-1032
- Zoro #
- G3770198
- UPC #
- 64971732735
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- KPS8M
- Top Width
- 25 mm
- Pitch Length
- 1032 mm
Details
- Item
- Timing Belt
- Industry Number
- 250-KPS8M-1032
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 129
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Aramid
- Belt Series
- Synchro-Link KPSII
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.