M Sunrope M Fastener Single, 25/64 in Top Width, 17/64 in Thickness
Mfr # Sunrope M Fastener Single
Zoro # G905302435
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Industry Number
M
Top Width
25/64 in
Thickness
17/64 in
For Minimum Pulley Pitch Diameter
3 in
Resistance Properties
Wear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Sunrope M Fastener Single
Zoro #
G905302435
UPC #
649717475635
Country of Origin
Japan
Dimensions
Top Width
25/64 in
Thickness
17/64 in
For Minimum Pulley Pitch Diameter
3 in
Belt Trade Size
M
Overall Width
0.3906 in
Details
Item
Sunrope M Fastener Single
Industry Number
M
Resistance Properties
Wear Resistant
Application
Factory Machinery, Farm Equipment, HVAC Drives, Power Tools
For Belt Material
Steel
Compatible with Series
M
Color
Silver
Description
V Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.