Shop BANDO
See all product information
Create Account
Mxl Polyurethane Tb, 63Mxl9.5U
Mfr # 63MXL9.5U
Zoro # G3756618
product price:Â $1.79
/ea
Sold in multiples of 5 for $8.95
Key Features
Pitch
0.08 in
Industry Number
63MXL9.5U
Tooth Location
One Side
Belt Material
Polyurethane
Pitch Length
5.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
63MXL9.5U
Zoro #
G3756618
UPC #
64971729742
Country of Origin
Japan
Dimensions
Pitch Length
5.04 in
Belt Trade Size
MXL
Top Width
0.374 in
Details
Pitch
0.08 in
Industry Number
63MXL9.5U
Item
Timing Belt
Tooth Location
One Side
Belt Material
Polyurethane
Belt Series
Synchro-Link
Number of Teeth
63
Tooth Shape
Trapezoidal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.