Shop BANDO
See all product information
Create Account
Mxl Timing Belt, 464Mxl6.4G
Mfr # 464MXL6.4G
Zoro # G3709079
product price:Â $11.19
/eaKey Features
Belt Trade Size
MXL
Industry Number
464MXL6.4G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 464MXL6.4G
- Zoro #
- G3709079
- UPC #
- 64971709020
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- MXL
- Top Width
- 0.25 in
- Pitch Length
- 37.12 in
Details
- Item
- Timing Belt
- Industry Number
- 464MXL6.4G
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.08 in
- Number of Teeth
- 464
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Synchro-Link
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.