Shop BANDO
See all product information
Create Account
P/A Cog Combo, 3Vxm850, 6-3Vx850
Mfr # 6-3VX850
Zoro # G3843792
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Power Ace Cog Combo
V-Belt Section
3VX
Industry Number
6-3VX850
Number of Ribs
6
Top Width
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-3VX850
- Zoro #
- G3843792
- UPC #
- 64971742747
- Country of Origin
- Singapore
Dimensions
- Top Width
- 0.38 in
- Thickness
- 0.41 in
- Outside Length
- 85.35 in
Details
- Item
- Banded Narrow Cogged V-Belt
- Belt Series
- Power Ace Cog Combo
- V-Belt Section
- 3VX
- Industry Number
- 6-3VX850
- Number of Ribs
- 6
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees F to 230 Degrees F
- Standards
- ARPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.