Zoro Homepage

B172 Classical V-Belt, 175 in Outside Length, 21/32 in Top Width, 11 mm Thickness, 1 Ribs

  • Mfr # B172

  • Zoro # G3851328


product price: $39.89
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
B
Industry Number
B172
Outside Length
175 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B172
Zoro #
G3851328
UPC #
64971736519
Country of Origin
Thailand

Dimensions

Outside Length
175 in
Top Width
21/32 in
Thickness
11 mm

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
B
Industry Number
B172
Number of Ribs
1
Material
SBR
Temp. Range
-30 to 60°F
Groove Angle
40 Degrees
Construction
Banded
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.