Shop BANDO
See all product information
Create Account
Power King, B261
Mfr # B261
Zoro # G3847030
product price:Â $57.59
/eaKey Features
Temp. Range
-22 Degrees to 140 Degrees F
Industry Number
B261
Outside Length
264 in
Number of Ribs
1
Thickness
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B261
Zoro #
G3847030
UPC #
64971736582
Country of Origin
Thailand
Dimensions
Outside Length
264 in
Thickness
0.41 in
Top Width
0.66 in
Details
Temp. Range
-22 Degrees to 140 Degrees F
Industry Number
B261
Number of Ribs
1
V-Belt Section
B
Reinforcing Cord Material
Polyester
Item
Classical V-Belt
Standards
ARPM
Belt Series
Power King
Material
SBR Blend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.