Cogged V-Belt, Power King, C124, C, SBR, 128 in, 0.88 in Top Width

  • Mfr # C124
  • Zoro # G3851608
product price: 
$
48.99
/ea

Key Features

V-Belt Type
Classical
Belt Series
Power King
V-Belt Section
C
Number of Ribs
1
Top Width
0.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C124
Zoro #
G3851608
UPC #
64971736709
Country of Origin
Thailand
Item
Cogged V-Belt
V-Belt Type
Classical
Belt Series
Power King
V-Belt Section
C
Industry Number
C124
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 140 Degrees F
Standards
ARPM
Groove Angle
38 Degrees
Construction
Banded
Core Cord
Polyester

Dimensions

Top Width
0.88 in
Thickness
0.53 in
Outside Length
128 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews