Zoro Homepage

CX225 Cogged, Classical V-Belt, 229 in Outside Length, 7/8 in Top Width, 14 mm Thickness, 1 Ribs

  • Mfr # CX225

  • Zoro # G3837720


product price: $218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX225
Outside Length
229 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX225
Zoro #
G3837720
UPC #
64971737244
Country of Origin
Japan

Dimensions

Outside Length
229 in
Top Width
7/8 in
Thickness
14 mm

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX225
Number of Ribs
1
Material
SBR
Construction
Banded
Groove Angle
40 Degrees
Temp. Range
-51 to 121°F
Core Cord
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.