V-Belt, Power King, E300, E, SBR Blend, 7722 mm, 1-1/2 in Top Width

  • Mfr # E300
  • Zoro # G3823599
product price: 
$
333.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Belt Series
Power King
V-Belt Section
E
Number of Ribs
1
Top Width
1-1/2 in
Thickness
0.91 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E300
Zoro #
G3823599
UPC #
64971736965
Country of Origin
Indonesia
Item
V-Belt
Belt Series
Power King
V-Belt Section
E
Industry Number
E300
Number of Ribs
1
Material
SBR Blend
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 140 Degrees F
Standards
ARPM
Construction
Banded
Groove Angle
40 Degrees
Core Cord
Polyester

Dimensions

Top Width
1-1/2 in
Thickness
0.91 in
Outside Length
7722 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews